Single Handle Floor Mount Tub Filler with Handshower in Oil Rubbed Bronze (Trim Only)
Muncy Single Handle Floor Mount Tub Filler with Handshower in Oil Rubbed Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass Construction
- Euro-motion ceramic disc 40 mm valve cartridge
- 9.25 gallons (35 liters) per minute spout maximum flow rate
- ADA Compliant (Handles Only)
- 3/4" braided hot and cold supply lines (with 1/2" adapters)
- 37.22" (94.5 cm) tub spout height at outlet
- 8.73" (22.2 cm) tub spout reach (center-center)
- Contemporary hand shower design of brass construction
- Floor mounting bracket with integral base and escutcheon sold separately (Item # 1-339)
- 1.8 GPM (6.8 LPM) Max, Hand shower Only
-
ADA Compliant
-
Green
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Muncy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 43-30/100 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.25 gpm
- Hand Shower Diameter:
- 1 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 43-30/100 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
- Showerhead Function:
- Single
- Spout Height:
- 37-13/50 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-73/100 in
- UPC:
- 709180309865
- WaterSense Labeled:
- Yes