This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black with Satin Brass - PVD

Newport Brass

Muncy Single Handle Pull Down Kitchen Faucet in Matte Black with Satin Brass - PVD

  • Fast #
  • Part #N3290-5113/56X04
  • Item #10196358
  • Manufacturer Part #3290-5113/56X04
3.8 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Single Handle Pull Down Kitchen Faucet in Matte Black with Satin Brass - PVD

  • Fast #
  • Part #N3290-5113/56X04
  • Item #10196358
  • Manufacturer Part #3290-5113/56X04
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Every detail of the Muncy Collection delicately intersects the gap between creativity and artisan manufacturing. The artistry of the knurled elements perfectly complement the clean, contemporary canvas. This industrial fusion pairs a distinctive knurled handle and engine shell with a simplistically beautiful bent tube spout, exemplifying stunning craftsmanship.
  • Covered under Newport Brass' limited 10 year functionality warranty; warranties may differ per finish – please review "Warranty" documentation for details
  • Faucet body constructed of brass
  • Coordinates with products from the Muncy line
  • Single hole mounting type
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray with 2 spray functions
  • Magnetic docking system secures spray engine to spout
  • Swivel spout allows for greater access to all areas of the sink
  • Single lever handle controls the flow and temperature of water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Muncy
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Satin Brass - PVD
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-13/16 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-9/16 in
Spout Reach:
8-1/2 in
UPC:
709180202814