This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Satin Brass - PVD

Newport Brass

Muncy Two Handle Bridge Pull Down Kitchen Faucet in Satin Brass - PVD

  • Fast #
  • Part #N3290-5463-04
  • Item #10087948
  • Manufacturer Part #3290-5463-04
4.2 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Two Handle Bridge Pull Down Kitchen Faucet in Satin Brass - PVD

  • Fast #
  • Part #N3290-5463-04
  • Item #10087948
  • Manufacturer Part #3290-5463-04
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Two-function, push-button control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • 10.01" (25.4 cm) spout height at outlet
  • 8.52" (21.6 cm) spout reach (c-c)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-11/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
10 in
Spout Reach
8-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Muncy
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass - PVD
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Bridge, Pull Down
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
No
ANSI
A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
Type
N3290-5463/04
UPC
709180282410