This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Aged Brass

Newport Brass

Muncy Two Handle Widespread Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #N3290-034
  • Item #9545833
  • Manufacturer Part #3290-034
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Two Handle Widespread Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #N3290-034
  • Item #9545833
  • Manufacturer Part #3290-034
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Compliant with WaterSense and California Energy Commission requirements which use at least 2% less water than non-compliant faucets without sacrificing performance
  • Designed to fit 3-hole, 8” to 20” widespread configurations
  • Includes pop-up drain assembly and leak-free quarter turn ceramic disk cartridges
  • Solid brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Install with confidence knowing that this product is backed by Newport Brass limited warranty
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Muncy
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
8-3/4
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-31/50
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-53/100
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
11-31/50
Spout Reach:
8-3/4
Type:
N3290/034
UPC:
709180235584
WaterSense Labeled:
Yes
Width:
8