Two Handle Widespread Bathroom Sink Faucet in Flat Black
Muncy Two Handle Widespread Bathroom Sink Faucet in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compliant with WaterSense® and California Energy Commission requirements which use at least 2% less water than non-compliant faucets without sacrificing performance
- Designed to fit 3-hole, 8 in to 20 in widespread configurations
- Includes pop-up drain assembly and leak-free quarter turn ceramic disk cartridges
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Install with confidence knowing that this product is backed by Newport Brass limited warranty
- Quarter-turn washer less ceramic disc valve cartridges
- Spout assembly with integral supply hoses
- 6.06 in (15.4 cm) spout height at outlet
- 7.13 in (18.1 cm) spout reach (c-c)
- For 8 in (20.3 cm) centers - Maximum 20" (50.8 cm)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Muncy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Deck Plate Included:
- Yes
- Depth:
- 8-3/4
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-31/50
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11-31/50
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8
- Maximum Deck Thickness:
- 2-1/4
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 6-3/50
- Spout Reach:
- 7-13/100
- Spout Type:
- High Arc
- Trim Only:
- No
- UPC:
- 709180235768
- WaterSense Labeled:
- Yes
- Width:
- 8