2 in. Solid Top Faucet Hole Cover in Forever Brass - PVD
Nadya 2 in. Solid Top Faucet Hole Cover in Forever Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2" Diameter
- Available in 27 unique Finishes
- Newport sink hole cover easily covers an extra sink hole drilling on your sink
- No tools required for installation
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Nadya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Diameter:
- 2 in
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No