This product requires certification to purchase.

Air Gap Cap in Satin Nickel

Newport Brass

Nadya Air Gap Cap in Satin Nickel

  • Fast #
  • Part #N100-2/15S
  • Item #3874548
  • Manufacturer Part #100-2/15S
3.6 out of 5 Customer Rating
Brand image
Newport Brass

Nadya Air Gap Cap in Satin Nickel

  • Fast #
  • Part #N100-2/15S
  • Item #3874548
  • Manufacturer Part #100-2/15S
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Nadya
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Fitting Size 1:
91/100 in
Fitting Size 2:
33/50 in
Fitting Sizes:
91/100 in x 33/50 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388201707
Width:
1-5/8 in