This product requires certification to purchase.

Air Gap Compression Kit in Satin Brass - PVD

Newport Brass

Nadya Air Gap Compression Kit in Satin Brass - PVD

  • Fast #
  • Part #N100-04
  • Item #3873967
  • Manufacturer Part #100-04
5 out of 5 Customer Rating
Brand image
Newport Brass

Nadya Air Gap Compression Kit in Satin Brass - PVD

  • Fast #
  • Part #N100-04
  • Item #3873967
  • Manufacturer Part #100-04
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Nadya
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Diameter:
1-47/50
Fitting Size 1:
91/100
Fitting Size 2:
33/50
Fitting Sizes:
91/100 in x 33/50 in
GSA Approved:
No
Height:
2-5/16
IAPMO Listed:
Yes
Material:
Brass
UPC:
091388200205
Weight:
0.55
Width:
1-15/16