Air Gap Kit in Aged Brass
Nadya Air Gap Kit in Aged Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- 2.44” (6.2 cm) height above deck
- 1.94” (4.9 cm) base diameter
- 5/8” (1.6 cm) dishwasher inlet, 7/8” (2.2 cm) outlet
- Complements Nadya product series
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Nadya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 1-47/50
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2
- IAPMO Listed:
- Yes
- Length:
- 12
- Material:
- Brass
- Product Type:
- Air Gap Kit
- UPC:
- 760724547235
- Width:
- 6