This product requires certification to purchase.

Brass Faucet Hole Cover in Satin Gold

Newport Brass

Nadya Brass Faucet Hole Cover in Satin Gold

  • Fast #
  • Part #N103-24S
  • Item #3872952
  • Manufacturer Part #103-24S
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Nadya Brass Faucet Hole Cover in Satin Gold

  • Fast #
  • Part #N103-24S
  • Item #3872952
  • Manufacturer Part #103-24S
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2" Diameter
  • No tools required for installation
  • Newport sink hole cover easily covers an extra sink hole drilling on your sink
  • Requires Certification

Documents


Specifications

Collection:
Nadya
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Diameter:
2
Faucet Part Type:
Faucet Hole Cover
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388203152