This product requires certification to purchase.

Polished Nickel - Natural Hot and Cold Water Dispenser

Newport Brass

Nadya Polished Nickel - Natural Hot and Cold Water Dispenser

  • Fast #
  • Part #N107-15
  • Item #3874031
  • Manufacturer Part #107-15
5 out of 5 Customer Rating
Brand image
Newport Brass

Nadya Polished Nickel - Natural Hot and Cold Water Dispenser

  • Fast #
  • Part #N107-15
  • Item #3874031
  • Manufacturer Part #107-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • 6-7/16" (16.4 cm) spout height at outlet
  • 4-13/16" (12.2 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Nadya
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
Threaded
Faucet Connection Size:
1/4 in
Faucet Height:
9-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
1.0 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
6-7/16
Spout Reach:
4-13/16
UPC:
091388248856