This product requires certification to purchase.

Polished Chrome Hot and Cold Water Dispenser

Newport Brass

Nadya Polished Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #N107-26
  • Item #3874104
  • Manufacturer Part #107-26
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Nadya Polished Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #N107-26
  • Item #3874104
  • Manufacturer Part #107-26
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • Quarter-turn washer less ceramic disc valve cartridges
  • Traditional lever handle design
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • 6.57" (16.7 cm) spout height at outlet
  • 4.8" (12.2 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 GPM (5.7 LPM) Max
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Nadya
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
9-51/100
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-17/20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-57/100
Spout Reach:
4-4/5
Spout Type:
Fixed
UL Listed:
No
UPC:
091388295423