Wall Mount Pot Filler in Satin Bronze - PVD
Nadya Wall Mount Pot Filler in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- ADA Compliant Lever Handle
- Brass Valve bodies Valve Included
- Quarter-turn Washerless ceramic disc valve cartridges
- Two-valve, inlet/outlet flow control design
- Double-pivot spout with aerated flow
- 4-9/16 in. (11.6 cm) spout height from wall inlet center
- 21-3/16 in. (53.8 cm) pivoting spout reach from inlet valve (c-c)
- 3-1/2 in. (8.9 cm) pivoting inlet valve offset (wall-center)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Nadya
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-9/16
- Spout Reach:
- 21-3/16
- Spout Type:
- Double Jointed
- UPC:
- 760724153504