TANK LEVER/FAUCET HANDLE
Newport 365 TANK LEVER/FAUCET HANDLE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 28 unique finishes
- Solid Brass Construction
- Lever Handle
Specifications
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 6-505
- Collection:
- Newport 365
- Color Finish Category:
- Chromes
- Color Finish Name:
- Midnight Chrome
- Depth:
- 1-17/100
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 3-59/100
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Thickness:
- 1-17/100 in
- Type:
- N2-116/30
- UPC:
- 709180176955
- Width:
- 1-17/100