Trip Lever in Satin Bronze
Newport 365 Trip Lever in Satin Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Lever Handle
Specifications
- Collection:
- Newport 365
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Handle Type:
- Lever
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724845119
- WaterSense Labeled:
- No