This product requires certification to purchase.

Hand Shower

Newport Brass

Newport Bath Hand Shower

  • Fast #
  • Part #N280S-15
  • Item #7791168
  • Manufacturer Part #280S-15
3.6 out of 5 Customer Rating
Brand image
Newport Brass

Newport Bath Hand Shower

  • Fast #
  • Part #N280S-15
  • Item #7791168
  • Manufacturer Part #280S-15
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Contemporary style
  • Single-function spray
  • 1/2 in NPT inlet elbow fitting
  • 13/20 in x 3 in spray area
  • .65" x 3” (1.6 cm x 7.7 cm) spray area
  • 36" Slide Bar
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-2018
Collection:
Newport Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Cross
Hose Included:
No
Hose Length:
59 in
IAPMO Listed:
Yes
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Slide Bar Height:
36 in
UL Listed:
No
UPC:
709180131091
WaterSense Labeled:
Yes