This product requires certification to purchase.

Multi Function Showerhead in Flat Black

Newport Brass

Newport Bath Multi Function Showerhead in Flat Black

  • Fast #
  • Part #N2159-56
  • Item #7790203
  • Manufacturer Part #2159-56
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Newport Bath Multi Function Showerhead in Flat Black

  • Fast #
  • Part #N2159-56
  • Item #7790203
  • Manufacturer Part #2159-56
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Luxnetic showerheads create a luxurious shower experience by controlling the speed, movement and size of water droplets
  • Luxnetic technology delivers water in an oscillating stream, creating greater coverage and the feeling of more water than a standard showerhead flowing at the same rate
  • Multi-function engine with three spray modes - stream, Luxnetic Wave and pause
  • Traditional styling
  • Rubber nozzles facilitate easy cleaning
  • 1/2 in NPT inlet pivot ball fitting
  • 8" (20.3 cm) square showerhead
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Newport Bath
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
3-27/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
8-1/50 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Pause
UPC:
709180130537
WaterSense Labeled:
Yes
Width:
8-1/50 in