Multi Function Showerhead in Polished Nickel - Natural
Newport Bath Multi Function Showerhead in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- Luxnetic showerheads create a luxurious shower experience by controlling the speed, movement and size of water droplets
- Luxnetic technology delivers water in an oscillating stream, creating greater coverage and the feeling of more water than a standard showerhead flowing at the same rate
- Multi-function engine with three spray modes - stream, Luxnetic Wave and pause
- Traditional styling
- Rubber nozzles facilitate easy cleaning
- 1/2 in NPT inlet pivot ball fitting
- 8" (20.3 cm) square showerhead
- 1.8 gallons (6.7 liters) per minute maximum flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Newport Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Depth:
- 3-27/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 8-1/50 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Pause
- UPC:
- 709180099537
- WaterSense Labeled:
- Yes
- Width:
- 8-1/50 in