Single Function Showerhead in Satin Gold - PVD
Newport Bath Single Function Showerhead in Satin Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Traditional styling
- Simulated rainfall shower pattern
- Rubber nozzles facilitate easy cleaning
- 1/2 in NPT inlet pivot ball fitting
- 8-15/16" (22.7 cm) showerhead diameter
- 2.0 gallons (7.6 liters) per minute maximum flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Newport Bath
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Depth:
- 3-1/16
- Diameter:
- 8-15/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Height:
- 2-24/25
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- UPC:
- 760724287223
- WaterSense Labeled:
- Yes