Single Function Hand Shower in Polished Chrome
Newport Bath Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Contemporary styling
- Single function spray
- Finished spray surface
- Incorporates twin back-check valves
- 1/2" NPSM inlet fitting
- 3” x 3/4” (7.6 cm x 1.9 cm) spray area
- 1.8 gallons (6.7 liters) per minute maximum flow rate
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Newport Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.8
- Height:
- 8-89/100
- IAPMO Listed:
- Yes
- Length:
- 1
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- UPC:
- 709180050675
- WaterSense Labeled:
- Yes
- Width:
- 1