Single Function Hand Shower in Satin Brass - PVD (Shower Hose Sold Separately)
Newport Bath Single Function Hand Shower in Satin Brass - PVD (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Contemporary style
- Single-function spray
- 1/2 in NPT inlet elbow fitting
- 13/20 in x 3 in spray area
- .65" x 3” (1.6 cm x 7.7 cm) spray area
- 36" Slide Bar
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-2018
- Collection:
- Newport Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Cross
- Hose Included:
- No
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- Slide Bar Height:
- 36
- UL Listed:
- No
- UPC:
- 709180103913
- WaterSense Labeled:
- Yes