This product requires certification to purchase.

Single Function Showerhead in Uncoated Polished Brass - Living

Newport Brass

Newport Bath Single Function Showerhead in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2162-03N
  • Item #10420415
  • Manufacturer Part #2162-03N
5 out of 5 Customer Rating
Brand image
Newport Brass

Newport Bath Single Function Showerhead in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2162-03N
  • Item #10420415
  • Manufacturer Part #2162-03N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid brass construction
  • Traditional styling
  • Simulated rainfall shower pattern
  • Classic rain can functionality
  • 3/4 in NPSM inlet fitting
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
12 in
Faucet Connection Size
3/4 in
Height
3-91/100 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Newport Bath
Color Finish Category
Brass Tones
Color Finish Name
Uncoated Polished Brass - Living
Faucet Material
Brass
Faucet Mount
Ceiling Mount
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
N2162/03N
WaterSense Labeled
Yes
UPC
709180310793