Round Towel Ring in Antique Nickel
Pardees Round Towel Ring in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- Single-post, horizontal pivot design
- Includes installation hardware
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Pardees
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Height:
- 7-47/50 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-7/25 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- Shape:
- Round
- UPC:
- 709180235447
- Width:
- 7 in