Two Handle Wall Mount Bathroom Sink Faucet in Flat Black
Pardees Two Handle Wall Mount Bathroom Sink Faucet in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- 8.25 in (21.0 cm) spout reach (wall-to-center)
- 1/2 in NPT spout inlet fitting
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washer less ceramic disc valve cartridges
- Intended for use with Newport Brass rough valve as specified (Required Accessory)
- ADA compliant
- 1.2 gpm (4.5 lpm) max
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Collection:
- Pardees
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Faucet Center Size:
- 7-87/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-39/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-1/4 in
- Trim Only:
- No
- UPC:
- 709180228708
- WaterSense Labeled:
- Yes