Two Handle Wall Mount Tub Filler in Unlacquered Brass
Pardees Two Handle Wall Mount Tub Filler in Unlacquered Brass
Product Details
Product Details
- Solid brass construction
- 8.75 in (22.2 cm) spout length
- 1/2 in NPT spout inlet fitting
- ADA Compliant
- Intended for use with Newport Brass rough valve as specified (Required Accessory)
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Pardees
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- Tub Spout Reach:
- 8-1/4
- Tub Spout Type:
- Non-diverter
- UPC:
- 709180230848