Wall Mont Toilet Paper Holder in Satin Brass - PVD
Pardees Wall Mont Toilet Paper Holder in Satin Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Single post, open roller design
- Complements Pardees product series
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Pardees
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 3-13/100 in
- Hardware Included:
- Yes
- Height:
- 5-13/100 in
- Material:
- Brass
- Mount Type:
- Wall
- PipeTubing Size:
- 19/50 in
- Pivoting:
- No
- Projection:
- 2-27/100 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- UPC:
- 709180234518
- Width:
- 6-1/4 in