This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Satin Brass - PVD

Newport Brass

Pardees Widespread Bathroom Sink Faucet in Satin Brass - PVD

  • Fast #
  • Part #N3230-04
  • Item #9567812
  • Manufacturer Part #3230-04
5 out of 5 Customer Rating
Brand image
Newport Brass

Pardees Widespread Bathroom Sink Faucet in Satin Brass - PVD

  • Fast #
  • Part #N3230-04
  • Item #9567812
  • Manufacturer Part #3230-04
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • ADA Compliant
  • Brass valve bodies. Valve included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • 5.00" (12.7 cm) spout height at outlet
  • 6.13" (15.6 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Pardees
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-63/100 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5 in
Spout Reach:
6-13/100 in
Spout Type:
Fixed
UPC:
709180228081
WaterSense Labeled:
Yes