Single Handle Single Bathtub & Shower Faucet in Oil Rubbed Bronze Trim Only
Pavani Single Handle Single Bathtub & Shower Faucet in Oil Rubbed Bronze Trim Only
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with Diverter pull-knob and ADA Compliant Lever Handle
- Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
- ADA compliant lever handle assembly for control valve
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pavani
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shower Arm Reach:
- 11-5/16
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4
- Tub Spout Type:
- Diverter
- UPC:
- 760724592259
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes