This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel - PVD

Newport Brass

Pavani Two Handle Widespread Bathroom Sink Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N3110-15S
  • Item #7512848
  • Manufacturer Part #3110-15S
5 out of 5 Customer Rating
Brand image
Newport Brass

Pavani Two Handle Widespread Bathroom Sink Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N3110-15S
  • Item #7512848
  • Manufacturer Part #3110-15S
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant lever handles
  • Brass valve bodies valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 3-1/8" (7.9 cm) spout height at outlet
  • 5-9/16" (14.1 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in - 20 in
Faucet Connection Size
1/2 in
Faucet Height
6-11/25 in
Flow Rate
1.2 gpm
Handle Length (in)
3 in
Maximum Deck Thickness
2-1/4 in
Spout Height
3-7/50 in
Spout Reach
5-37/50 in
Included Components
Drain Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Collection
Pavani
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel - PVD
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
709180031490