This product requires certification to purchase.

Pop-Up Knob for Amisa 980, 365-7000 and Seaport 850 Lavatory Faucets

Newport Brass

Pop-Up Knob for Amisa 980, 365-7000 and Seaport 850 Lavatory Faucets

  • Fast #
  • Part #NRP10010-24
  • Item #3737228
  • Manufacturer Part #RP10010-24
5 out of 5 Customer Rating
Brand image
Newport Brass

Pop-Up Knob for Amisa 980, 365-7000 and Seaport 850 Lavatory Faucets

  • Fast #
  • Part #NRP10010-24
  • Item #3737228
  • Manufacturer Part #RP10010-24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Amisa 980, 365-7000 and Seaport 850 Lavatory Faucets
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Faucet Part Type:
Knob
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
760724200390
WaterSense Labeled:
No