This product requires certification to purchase.

Pressure Balance Cartridge for 1-504 and 1-505

Newport Brass

Pressure Balance Cartridge for 1-504 and 1-505

  • Fast #
  • Part #NRP1-068
  • Item #1505052
  • Manufacturer Part #RP1-068
3.5 out of 5 Customer Rating
Brand image
Newport Brass

Pressure Balance Cartridge for 1-504 and 1-505

  • Fast #
  • Part #NRP1-068
  • Item #1505052
  • Manufacturer Part #RP1-068
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pressure balance cartridge seat/filter assembly
  • Requires Certification
Dimensions & Measurements
Height
1 in
Width
3 in
Characteristics & Features
Brand Model Compatibility
1-504 and 1-505
Cartridge Type
Pressure Balance
Faucet Part Type
Cartridge
Material
Brass
Warranty & Product Information
Application
Tub and Shower
UPC
760724004165