This product requires certification to purchase.

1 Robe Hook in Polished Chrome

Newport Brass

Prezlee 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #N83-12/26
  • Item #7095718
  • Manufacturer Part #83-12/26
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Prezlee 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #N83-12/26
  • Item #7095718
  • Manufacturer Part #83-12/26
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
  • Solid Metal Construction
  • Complements Newport 365 Prezlee product series
  • Robe hooks facilitate fast towel drying by allowing proper air flow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Prezlee
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
GSA Approved:
No
Height:
1-7/8 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
2 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724517603
Width:
1-7/8 in