Wall Mount Toilet Tissue Holder in Polished Chrome
Prezlee Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
- Solid Metal Construction
- Single-post, open roller design
- Complements Newport 365 Prezlee product series
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-7/8
- CARB OTC LEED Compliant:
- No
- Collection:
- Prezlee
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-13/16
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-7/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-13/16
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724517634
- Width:
- 6-15/16