This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Aged Brass

Newport Brass

Priya Single Handle Lever Floor Mount Filler in Aged Brass

  • Fast #
  • Part #N2480-4261-034
  • Item #7716445
  • Manufacturer Part #2480-4261-034
4.1 out of 5 Customer Rating
Brand image
Newport Brass

Priya Single Handle Lever Floor Mount Filler in Aged Brass

  • Fast #
  • Part #N2480-4261-034
  • Item #7716445
  • Manufacturer Part #2480-4261-034
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in Polished Chrome, Polished Nickel & Satin Nickel
  • Brass construction
  • Euro-motion ceramic disc 40 mm valve cartridge
  • 9.25 gallons (35 liters) per minute spout maximum flow rate
  • ADA compliant lever handle with pull-out diverter
  • 3/4" braided hot and cold supply lines (with 1/2" adapters)
  • 38" (96.5 cm) tub spout height at outlet
  • 8-11/16" (22.1 cm) tub spout reach (center-center)
  • Contemporary hand shower design of resin construction
  • 1.8 gallons (6.7 liters) per minute hand shower maximum flow rate
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Priya
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
9.25 gpm
Hand Shower Flow Rate:
1.8
Handle Material:
Metal
Handle Type:
Lever
Height:
43
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
38
Spray Type:
Full
Tub Spout Reach:
8-11/16
UPC:
709180099155
WaterSense Labeled:
Yes