Single Handle Lever Floor Mount Filler in Satin Brass - PVD
Priya Single Handle Lever Floor Mount Filler in Satin Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in more than 20 decorative finishes
- Brass Construction
- ADA Compliant (Handles Only)
- Euro-motion ceramic disc 40 mm valve cartridge
- 9.25 gallons (35 liters) per minute spout maximum flow rate
- 3/4" braided hot and cold supply lines (with 1/2" adapters)
- 38.03" (96.6 cm) tub spout height at outlet
- 8.66" (22.0 cm) tub spout reach (center-center)
- Contemporary hand shower design of resin construction
- Floor mounting bracket with integral base and escutcheon
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1 (Handle Only)
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 1-339
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Priya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 11-6/25
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 43
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.25 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 43
- IAPMO Listed:
- Yes
- Length:
- 8-3/20
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 38-3/100
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 8-33/50
- UPC:
- 709180024904
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Width:
- 11-6/25