Single Handle Lever Floor Mount Filler in Satin Gold - PVD
Priya Single Handle Lever Floor Mount Filler in Satin Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in Polished Chrome, Polished Nickel & Satin Nickel
- Brass construction
- Euro-motion ceramic disc 40 mm valve cartridge
- 9.25 gallons (35 liters) per minute spout maximum flow rate
- ADA compliant lever handle with pull-out diverter
- 3/4" braided hot and cold supply lines (with 1/2" adapters)
- 38" (96.5 cm) tub spout height at outlet
- 8-11/16" (22.1 cm) tub spout reach (center-center)
- Contemporary handshower design of resin construction
- 1.8 gallons (6.7 liters) per minute handshower maximum flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Priya
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 43-5/16
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.25 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 38-1/16
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16
- UPC:
- 709180093702
- WaterSense Labeled:
- Yes