This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Satin Brass - PVD

Newport Brass

Priya Single Handle Monoblock Bathroom Sink Faucet in Satin Brass - PVD

  • Fast #
  • Part #N2403-04
  • Item #4231082
  • Manufacturer Part #2403-04
5 out of 5 Customer Rating
Brand image
Newport Brass

Priya Single Handle Monoblock Bathroom Sink Faucet in Satin Brass - PVD

  • Fast #
  • Part #N2403-04
  • Item #4231082
  • Manufacturer Part #2403-04
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant lever handle
  • Brass body with side-mounted handle
  • Euro-motion ceramic disc 25 mm valve cartridge
  • Spout assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 6-3/16" (15.7 cm) spout height at outlet
  • 5-1/2" (14.0 cm) spout reach (c-c)
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Priya
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
9-43/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-11/20 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-97/100 in
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
6-17/100 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
760724390008
WaterSense Labeled:
Yes