Single Handle Single Function Shower Faucet Trim in White
Priya Single Handle Single Function Shower Faucet Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with ADA Compliant Lever Handle
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.81.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Priya
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/4
- Diameter:
- 5-15/16
- Escutcheon Height:
- 6
- Escutcheon Width:
- 6
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 14-1/4
- Number of Handles:
- Single Handle
- PipeTubing Size:
- 13/16
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shower Arm Reach:
- 11-1/4
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Spray
- Trim Only:
- Yes
- Type:
- N3-2484BP/50
- UPC:
- 760724369875
- WaterSense Labeled:
- Yes
- Width:
- 6