This product requires certification to purchase.

Single Robe Hook in Uncoated Polished Brass

Newport Brass

Priya Single Robe Hook in Uncoated Polished Brass

  • Fast #
  • Part #N36-12-03N
  • Item #4231872
  • Manufacturer Part #36-12-03N
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Priya Single Robe Hook in Uncoated Polished Brass

  • Fast #
  • Part #N36-12-03N
  • Item #4231872
  • Manufacturer Part #36-12-03N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction
  • Complements Keaton product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Priya product series
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
2-7/20 in
Diameter
1-3/4 in
Projection
2-7/20 in
Characteristics & Features
Collection
Priya
Color Finish Category
Brass Tones
Color Finish Name
Uncoated Polished Brass - Living
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
1
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
Type
N36-12/03N
UPC
760724410713