Three Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only
Priya Three Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-698 as specified (Required Accessory)
- 7-1/16" (17.9 cm) spout height at outlet
- 7-15/16" (20.2 cm) spout reach (c-c)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Priya
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Three Handle
- Number of Holes:
- 5 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- Spout Height:
- 7-1/16
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-15/16
- Tub Spout Type:
- Diverter
- UPC:
- 760724372776
- WaterSense Labeled:
- Yes