Quarter Turn Cartridge for 9481, 9482 and 9485
Quarter Turn Cartridge for 9481, 9482 and 9485
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 9481, 9482, 9485
- Cartridge Type:
- Quarter Turn
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 760724701248
- WaterSense Labeled:
- No