This product requires certification to purchase.

Round Closed Towel Ring in Antique Brass

Newport Brass

Round Closed Towel Ring in Antique Brass

  • Fast #
  • Part #N35-09-06
  • Item #4073383
  • Manufacturer Part #35-09-06
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Round Closed Towel Ring in Antique Brass

  • Fast #
  • Part #N35-09-06
  • Item #4073383
  • Manufacturer Part #35-09-06
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Single post, horizontal pivot design with hanging, closed ring
  • Complements Sutton product series
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/5 in
Depth
3-33/100 in
Height
9-4/25 in
Projection
3-33/100 in
Width
8-13/50 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
Type
N35-09/06
UPC
760724183358