This product requires certification to purchase.

Round Closed Towel Ring in French Gold

Newport Brass

Round Closed Towel Ring in French Gold

  • Fast #
  • Part #N890-1410-24A
  • Item #8689907
  • Manufacturer Part #890-1410/24A
5 out of 5 Customer Rating
Brand image
Newport Brass

Round Closed Towel Ring in French Gold

  • Fast #
  • Part #N890-1410-24A
  • Item #8689907
  • Manufacturer Part #890-1410/24A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Single post, horizontal pivot design with hanging, closed ring
  • Complements Alveston, Astor, Bevelle, Chesterfield, Fairfield and Seaport product series
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-9/16 in
Base Plate Width:
2-9/16 in
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold
Depth:
2-7/16 in
Hardware Included:
Yes
Height:
7-3/8 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
2-7/16 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Ring Type:
Closed
Shape:
Round
UPC:
709180161081
Width:
6-5/16 in