Round Closed Towel Ring in Uncoated Polished Brass
Round Closed Towel Ring in Uncoated Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Single post, horizontal pivot design with hanging, closed ring
- Complements Sutton product series
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/5 in
- Base Plate Width:
- 2-1/5 in
- Depth:
- 3-33/100 in
- Hardware Included:
- Yes
- Height:
- 9-4/25 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-33/100 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 760724260691
- Width:
- 8-13/50 in