This product requires certification to purchase.

4 in. Round Shower Grate in Satin Brass - PVD

Newport Brass

4 in. Round Shower Grate in Satin Brass - PVD

  • Fast #
  • Part #N243-401-04
  • Item #7096901
  • Manufacturer Part #243-401-04
5 out of 5 Customer Rating
Brand image
Newport Brass

4 in. Round Shower Grate in Satin Brass - PVD

  • Fast #
  • Part #N243-401-04
  • Item #7096901
  • Manufacturer Part #243-401-04
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Requires Newport Brass #277-03 drain throat, sold separately.
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Construction:
Non-Membrane
Drain Base Material:
Brass
Drain Base Width:
4
Drain Grate Material:
Brass
Grate Diameter:
4
Grate Shape:
Round
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724545996