4 in. Square Shower Grate in Satin Bronze - PVD
4 in. Square Shower Grate in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Unique pattern across a 4” x 4” grid
- Requires Newport Brass #277-01 drain throat, sold separately.
Specifications
- Adjustable:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Construction:
- Non-Membrane
- Drain Base Height:
- 3/16
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-63/1000
- Drain Grate Material:
- Brass
- Grate Shape:
- Square
- Length:
- 4-63/1000
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724485735