5/8 x 7/8 in. Brass Satin Nickel - PVD Air Gap Kit
Seager 5/8 x 7/8 in. Brass Satin Nickel - PVD Air Gap Kit
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available in 27 unique Finishes
- Solid brass cap
- 2-5/8" (6.7 cm) height above deck
- 2-1/8" (5.4 cm) base diameter
- 5/8" (1.6 cm) dishwasher inlet, 7/8" (2.2 cm) outlet
- Complements Seager product series
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Seager
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Diameter:
- 2-1/8 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Product Type:
- Air Gap Kit
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 709180089569