This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in English Bronze

Newport Brass

Seager Single Handle Pull Down Kitchen Faucet in English Bronze

  • Fast #
  • Part #N3180-5113-07
  • Item #7791954
  • Manufacturer Part #3180-5113-07
3.9 out of 5 Customer Rating
Brand image
Newport Brass

Seager Single Handle Pull Down Kitchen Faucet in English Bronze

  • Fast #
  • Part #N3180-5113-07
  • Item #7791954
  • Manufacturer Part #3180-5113-07
3.9 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Gilroy, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Euro-motion ceramic disc;35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Cartridge stem adapter ensures secure handle-to-stem interface
  • Two-function, push-button control, nested spray engine
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 11" (28.0 cm) spout height at outlet
  • 9-1/4" (23.5 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Seager
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
17-6/25
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Euro-motion Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-19/50
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
11
Spout Reach:
9-1/4
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
709180110553