This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel - Natural

Newport Brass

Seager Single Handle Pull Down Kitchen Faucet in Polished Nickel - Natural

  • Fast #
  • Part #N3180-5113-15
  • Item #7791932
  • Manufacturer Part #3180-5113-15
5 out of 5 Customer Rating
Brand image
Newport Brass

Seager Single Handle Pull Down Kitchen Faucet in Polished Nickel - Natural

  • Fast #
  • Part #N3180-5113-15
  • Item #7791932
  • Manufacturer Part #3180-5113-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Euro-motion ceramic disc;35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Cartridge stem adapter ensures secure handle-to-stem interface
  • Two-function, push-button control, nested spray engine
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 11" (28.0 cm) spout height at outlet
  • 9-1/4" (23.5 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372, ANSI 61
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Seager
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-49/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-73/100 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Side Spray:
No
Spout Height:
17-49/100 in
Spout Reach:
8-13/25 in
Spout Swivel:
360°
Spout Type:
High Arc
UPC:
709180089439