This product requires certification to purchase.

Stainless Steel - PVD Hot and Cold Water Dispenser

Newport Brass

Seager Stainless Steel - PVD Hot and Cold Water Dispenser

  • Fast #
  • Part #N3180-5603-20
  • Item #7792012
  • Manufacturer Part #3180-5603-20
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Seager Stainless Steel - PVD Hot and Cold Water Dispenser

  • Fast #
  • Part #N3180-5603-20
  • Item #7792012
  • Manufacturer Part #3180-5603-20
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Quarter-turn washer less ceramic disc valve cartridge
  • Hot water tank item #5-036 sold separately
  • Contemporary lever handle design
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • 6-1/4 in (15.9 cm) spout height at outlet
  • 4 in (10.2 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Seager
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
9-7/25
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-24/25
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-7/25
Spout Reach:
4
Spout Type:
High Arc, Swivel
UPC:
709180111130